Shop All Automotive Wires & Cables
Streamlight
Strion Hpl 120/Dc Piggyback - Black
Mfr # 74536
Zoro # G1084691
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Material Aluminum
- IP Rating IPX4
- Runtime Levels 1.25 hrs (High); 2.5 hrs (Med); 4.5 hrs (Low)
- Beam Distance (m) 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 74536
- Zoro # G1084691
- UPC # 00080926745360
- Country of Origin United States
- Category Automotive Wires & Cables
Details
Item | Strion Hpl 120/Dc Piggyback - Black |
Color | Black |
Body Material | Aluminum |
IP Rating | IPX4 |
Runtime Levels | 1.25 hrs (High); 2.5 hrs (Med); 4.5 hrs (Low) |
Beam Distance (m) | 400 |
Battery Type | Lithium Ion |
Lumens | 615 (High); 320 (Med); 160 (Low) |
Number of Batteries | 1 |
Description
Strion Hpl 120/Dc Piggyback - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- FAIRCHILD INDUSTRIES 19902005 Mazda Miata Shift Boot InsulatorTurret Dust Boot Kit Replaces OEMNA0164481BM51317480A (KMZ4002)
- WIX FILTERS Fuel Water Separator Filter, Wix 33752 (33752)
- EVEREST 2" x 30Ft 4000 LBS WORKING LOAD LIMIT REFLECTIVE TOW STRAP (TS23033)
- STREAMLIGHT Strion Hl 120/Dc Piggyback- Purple (74786)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Orange (74785)
- STREAMLIGHT Strion Hl 120/Dc Piggyback-Blk (74778)
- STREAMLIGHT Strion LED 120/Dc Piggyback - Mud Brown (74367)
- STREAMLIGHT Strion Hl 120/Dc Piggyback - Lime (74784)
- STREAMLIGHT USB PIGGYBACK CHRGR HLDR (STRION SERIES) (SR74115)
- VELVAC Repl. Cover Kit For C/B Socket (055039)
- Streamlight Automotive Electrical