Shop All Handheld Flashlights
Streamlight
Streamlight Wedge Slim Everyday Carry Flashlight Coyote
Mfr # 88811
Zoro # G402567504
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 88811
- Zoro # G402567504
- UPC # 80926888111
- Country of Origin China
- Category Handheld Flashlights
Description
The Wedge is a compact, high-performance EDC light designed for clean pocket carry. It's outfitted with an intuitive rotating thumb switch that provides tactile control over the constant-on and THRO, (Temporarily Heightened Regulated Output) modes. It features two lighting modes: Constant on and THRO, (Temporarily Heightened Regulated Output) mode for maximum brightness at 300 lumens with a 69m beam and 3 hour runtime. The THRO mode is 1,000 lumens with a 110m beam and 35 second burst. The thin, ergonomic design fits comfortably in your hand and provides clean pocket carry and features a rotatable switch with battery level indicator.The deep carry pocket clip attaches on either side of light. The USB-C rechargeable Lithium polymer battery charges in 3 hours. It features a Durable, anodized aluminum construction with a tempered glass lens and is IPX7 waterproof to 1m and 1m impact resistance tested.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- ILC Replacement for Aero-tech Ula-96 replacement light bulb lamp, 4PK (ULA-96 AERO-TECH)
- NEWHOUSE LIGHTING Outdoor Mounting Post with Stabilizing Wings for Flood Lights, Black (MPOST17)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 100 lm lm (68244)
- STREAMLIGHT Black Rechargeable LED Tactical Handheld Flashlight, Nickel Cadmium (NiCd) Proprietary, 485 lm lm (76813)
- STREAMLIGHT Coyote No 350 lm (88073)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68733)
- DORCY Black Led 840 lm (41-2702)
- Streamlight Handheld Flashlights