Shop All Handheld Work Lights
Streamlight
Streamlight STL-75613K Stinger LED Work Light with Free Select Fire Knife
Mfr # STL-75613K
Zoro # G204152199
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL-75613K
- Zoro # G204152199
- Country of Origin China
- Category Handheld Work Lights
Description
Features
- Multi-function On/Off push-button switch
- Access any of the three variable lighting modes and strobe via the head-mounted switch
- C4 LED delivers 24,000 candela peak beam intensity; 350 lumens (high)
- Deep-dish parabolic reflector produces a long range targeting beam with optimal peripheral illumination
- Optimized electronics provide regulated intensity
- Runtime - 1.75 hours (high), 3.5 hours (medium), 6.75 hours (low), 5.5 hours (strobe)
- 6000 series machined aircraft aluminum with non-slip rubberized comfort grip
- O-Ring sealed construction
- NiCd battery is rechargeable up to 1,000 times
- Includes Anti-roll Ring
- PiggyBack option allows the user to simultaneously charge the Stinger LED and a spare battery
- Unique, bright red or blue color makes the Stinger LED easy to distinguish among tools
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S9220 (S9220)
- SATCO NUVO LED 2 ft. Connectable Strip 24W 4000K White Finish 120V (65-1103)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 4400 lm (CPANL 1X4 ALO1 SWW7 M4)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- STREAMLIGHT Bandit Usb Rechargeable Headlamp, Yellow (STL61700)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- STREAMLIGHT Flashlight Protac Hl 5-X Usb, 88081 (STL88081)
- STREAMLIGHT WAYPOINT RECHARGEABLE BLACK (SR44911)
- STREAMLIGHT Battery for Stylus Pro Usb, 66143 (66143)
- MAKITA LXT Cordless/Corded Work Light 18V (DML811 + BL1850B)
- Streamlight Handheld Work Lights