Shop All Mini and Specialty Flashlights
Streamlight
STREAMLIGHT LED 163 Lumens Yellow Hands Free Light
Mfr # 91642
Zoro # G7574621
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AA
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 4
- Lumens Range 100 to 249
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 91642
- Zoro # G7574621
- UPC # 080926916425
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 9.2 in |
Body Dia. | 2.85" |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 9 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | Proprietary |
Battery Size | AA |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 54 m, Maximum Brightness 163 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- UNGER Sticky Fingers Bulb Changer (B S010)
- ILC Replacement for Bulbworks Bw.77458 replacement light bulb lamp (BW.77458 BULBWORKS)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- STREAMLIGHT Penlight Stylus Pro Cob - Red (66703)
- STREAMLIGHT STYLUS PRO COB (SR66700)
- STREAMLIGHT Stylus Pro Usb Color Display (99194)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73302)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Orange Hands Free Light (91644)
- Streamlight Mini and Specialty Flashlights