Shop All Spot Lights
Streamlight
STREAMLIGHT LED 150 Lumens Orange Hands Free Light
Mfr # 91744
Zoro # G7531386
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 100 to 249
- Flashlight Body Material Nylon
- Flashlight Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 91744
- Zoro # G7531386
- UPC # 080926917446
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | AA |
Length | 9.2 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 9 1/4 in |
Battery Size | AA |
Alternate Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 227 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 18.3 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips El/a Par38 23W 2PC replacement light bulb lamp (EL/A PAR38 23W 2PC PHILIPS)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Daylight 100 W , 2PK (49828)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20314)
- PROGRESS LIGHTING Clifton Heights Collection Three-Light Bath & Vanity (P300160-020)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91727)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- STREAMLIGHT Industrial Spotlight, 7.4V, Yellow, Nylon (44371)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- RAILHEAD GEAR Permanent Mount Flag, Blue, LED (KE-125 KS)
- Streamlight Spot Lights