Shop All Headlamps
Streamlight
STREAMLIGHT 80/25/6 Lumens, LED Green Headlamp
Mfr # 61051
Zoro # G3401352
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 80/25/6
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61051
- Zoro # G3401352
- UPC # 080926610514
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.75 in |
Overall Width | 2 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AAA |
Body Diameter | 1 3/4 in |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Flood, Body Color Green, Body Material ABS, Number of Light Output Modes 3, Maximum Beam Distance 126 m, Maximum Brightness 80 lm, Run Time at Maximum Brightness 5 hr, Series Trident, Weight with Batteries 5.5 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-BLS)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, LED (14533)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- STREAMLIGHT Indst Headlamp, PolyCarb, Yellow, 200lm (61430)
- STREAMLIGHT Protac Hl Usb Headlamp (61305)
- STREAMLIGHT Enduro Pro Usb (61435)
- MORF R230 Removeable Headlamp (98575)
- Streamlight Headlamps