Shop All Mini and Specialty Flashlights
Streamlight
STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light
Mfr # 61125
Zoro # G7583502
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Rechargeable Yes
- Lumens 70/10
- Flashlight Battery Size Proprietary
- Flashlight Grouping Type Hands Free Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 61125
- Zoro # G7583502
- UPC # 080926611252
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 3.2 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.65 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 3 1/4 in |
Body Diameter | 5/8 in |
Overall Width | 1 3/8 in |
Description
Clip Light, Battery Chemistry Lithium Polymer, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 44 m, Maximum Brightness 70 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 1.9 oz, Charger Style Included Built-In USB Charge Tab, Includes Charger No, Beam Color Red, White, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- ILC Replacement for Burgess / Addalux /berkey 5kw-sm replacement light bulb lamp (5KW-SM BURGESS / ADDALUX /BERKEY)
- OMNIDRIVE X 24V LED Dimmable Driver, 120W, ELV, 0-10V, Class 2 Wet Loc Juction Box (DI-ODX-24V120W-J)
- ILC Replacement for Aqua Ultraviolet A20057 replacement light bulb lamp (A20057 AQUA ULTRAVIOLET)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Silver (66121)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65418)
- STREAMLIGHT Industrial Penlight, LED, Black (65058)
- STREAMLIGHT Industrial Penlight, LED, Black (65022)
- STREAMLIGHT Stylus Pro Usb - Lime (66144)
- STEELMAN 2AA LED Pen Light (95863)
- Streamlight Mini and Specialty Flashlights