Shop All Headlamps
Streamlight
Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp
Mfr # 61304
Zoro # G602580112
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61304
- Zoro # G602580112
- UPC # 80926613041
- Country of Origin China
- Category Headlamps
Description
WHEN YOUR TASK REQUIRES BOTH HANDS AND A BRIGHT LIGHT WITH A WIDE FLOOD BEAM, REACH FOR THE PROTAC HL HEADLAMP. IT PRODUCES 635 LUMENS OF LIGHT THAT REACHES 184 METERS. FEATURES:
- DESIGNED FOR MAXIMUM ILLUMINATION WITH A WIDE BEAM TO LIGHT AN ENTIRE AREA TEN-TAP® PROGRAMMING - CHOICE OF THREE USER SELECTABLE PROGRAMS:
- HIGH/MEDIUM/LOW 2. HIGH ONLY 3. LOW/MEDIUM/HIGH THREE LIGHTING MODES:
- HIGH FOR SUPER-BRIGHT LIGHT WITH FAR-REACHING BEAM DISTANCE; 635 LUMENS; 184M BEAM DISTANCE; RUNS 1.75 HOURS; 8,500 CANDELA MEDIUM FOR BRIGHT LIGHT AND LONGER RUN TIMES; 105 LUMENS; 76M BEAM DISTANCE; RUNS 8 HOURS; 1,450 CANDELA LOW FOR EXTENDED RUN TIMES AND WHEN A LESS INTENSE BEAM IS IDEAL; 20 LUMENS; 33M BEAM DISTANCE; RUNS 36 HOURS; 280 CANDELA SOLID STATE POWER REGULATION PROVIDES MAXIMUM LIGHT OUTPUT THROUGHOUT BATTERY LIFE 90 DEGREE TILTING HEAD REDUCES NECK FATIGUE POWERED BY TWO 3V CR123A LITHIUM BATTERIES (INCLUDED) DURABLE, ANODIZED ALUMINUM CONSTRUCTION; GASKET-SEALED, GLASS LENS IPX4 WATER-RESISTANT; 1 METER IMPACT RESISTANCE TESTED SHIPS WITH RUBBER HELMET STRAP INSTALLED; ALSO INCLUDES ADJUSTABLE ELASTIC HEADSTRAP 6.6 OZ. (187G)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Penlight, General Purpose, 45lm (49XX80)
- ILB GOLD Light, G14T5L4 Germicidal/Purification Uva, Uvb, Uvc Ultraviolet 4 Pin Base G10Q-4 (G14T5L4)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- HUBBELL Gray Rnd Lampholder Cover (5193-5)
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, LED (14533)
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- STREAMLIGHT Qb Headlamp- Black (61432)
- STREAMLIGHT General Purpose Headlamp, LED, Black Body (61306)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61436)
- DUO HEADLAMP Headlamp, 250 lm (NEB-HLP-0001)
- Streamlight Headlamps