Shop All Headlamps
Streamlight
STREAMLIGHT 27 Lumens, LED Yellow Hands Free Light
Mfr # 61100
Zoro # G9990811
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Rechargeable No
- Lumens 27
- Flashlight Battery Size AAA
- Flashlight Grouping Type Hands Free Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61100
- Zoro # G9990811
- UPC # 080926611009
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Length | 3.52 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Overall Length | 3 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Width | 7/8 in |
Description
Hands Free Light, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Body Color Yellow, Body Material Thermoplastic, Lighting Technology LED, Maximum Brightness 27 lm, Weight with Batteries 2.4 oz, Includes Charger No, Hazardous Location Specification Not Rated, Mount Type Clip, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 16.4 ft. Spool (DI-24V-BLBSC2-30-016)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- STREAMLIGHT Enduro Pro Headlamp (61420)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Yellow Headlamp (61602)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- STREAMLIGHT STREAMLIGHT 125 Lumens, LED Black Headlamp (61603)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- Streamlight Headlamps