Shop All Mini and Specialty Flashlights
This Product is Discontinued
Streamlight
STREAMLIGHT 175/60 Lumens, LED Hands Free Light (Discontinued)
Mfr # 90502
Zoro # G7624477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size Proprietary
- Number of Batteries 1
- Lumens 175/60
- Flashlight Grouping Type Hands Free Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 90502
- Zoro # G7624477
- UPC # 080926905023
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 7.06 in |
Body Dia. | 2.87 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 7/8 in |
Overall Length | 7 in |
Description
Hands Free Light, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Body Color Orange, Body Material Nylon, Lighting Technology LED, Maximum Beam Distance 405 m, Maximum Brightness 175 lm, Weight with Batteries 18 oz, Charger Style Included AC Charger, Includes Charger No, Beam Focus Fixed, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.