Shop All Spot Lights
Streamlight
STREAMLIGHT 150/55 Lumens, LED Hands Free Light
Mfr # 91727
Zoro # G7547906
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 100 to 249
- Flashlight Body Material Nylon
- Flashlight Battery Type NiMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 91727
- Zoro # G7547906
- UPC # 080926917279
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 9.2 in |
Manufacturers Warranty Length | Limited Lifetime |
Alternate Battery Size | AA |
Overall Width | 2 7/8 in |
Overall Length | 9 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Height | 9 1/4 in |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Yellow, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 227 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 23.1 oz, Charger Style Included 120V AC/12V DC Charger, Alternate Battery Size AA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- STREAMLIGHT Industrial Spotlight, 7.4V, Orange, Nylon (44361)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- RAILHEAD GEAR Rechargeable Safety Light, Blue, LED, Solar (M18-SOLAR B)
- Streamlight Spot Lights