Shop All Headlamps
Streamlight
STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp
Mfr # 61301
Zoro # G3407582
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 150/100/45
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 61301
- Zoro # G3407582
- UPC # 080926613010
- Country of Origin China
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.75 in |
Battery Size | AAA |
Length | 1.75" |
Overall Width | 2 3/4 in |
Body Diameter | 1 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Yellow, Body Material ABS, Number of Light Output Modes 3, Maximum Beam Distance 190 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 3 hr, Series Argo, Weight with Batteries 5.4 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Head Adjustability Rotates Horizontally, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- METALUX Ssf 2 Lmp, 4' Wide Strp, Eltrnc Bal, T8 (SSF-232-UNV-EB81-U)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- STREAMLIGHT Enduro Pro Usb (61435)
- STREAMLIGHT Qb Headlamp- Black (61432)
- STREAMLIGHT Headlamp, Spot Beam Pattern, 2,000 lm (89001)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- STREAMLIGHT Headlamp, 375/175/50 lm, Red Body, LED (51064)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, Hi Vis (LBP1500MB-L34HV)
- Streamlight Headlamps