Shop All Flashlight Accessories
Streamlight
Stinger LED W/Ac/Dc - Pb - Red
Mfr # 75612
Zoro # G1084332
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lumens 160 lm
- Wattage Equivalency 3800W HAL
- Length 8.4"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75612
- Zoro # G1084332
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
Length | 8.4" |
Details
Item | Stinger LED W/Ac/Dc - Pb - Red |
Lighting Technology | LED |
Lumens | 160 lm |
Wattage Equivalency | 3800W HAL |
Material | Aluminum |
Features | Lightweight, Rubber Grip |
Battery Chemistry | Nickel Cadmium (NiCd) |
Indicator | LED charge-continuity indicator |
Battery Burn Time | 6.75 Hour |
Rechargeable | Yes |
Power Source | Battery |
Luminance Intensity | 18000 cd |
Input Voltage | 12V DC |
Description
Stinger LED W/Ac/Dc - Pb - Red, Wattage Equivalency 3800W HAL
Restrictions
- This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- CELEBRATIONS LED C6 WW 100CT (47950-71)
- GET POWER Gp Appl Mfi Lghtn Chrg (GP-USB-BRL)
- LIGHT EFFICIENT DESIGN 30W RECESSED/PAR RETROFIT E26 5000K, DIMMABLE (LED-8054E50-G2-DIM)
- STREAMLIGHT Flashlight Holster (85905)
- STREAMLIGHT Rubber Helmet Strap, F/3N, 2AA, 4AA Series (99075)
- STREAMLIGHT Stinger Hl W/120V Ac/Dc Pb - Mud Brown (75697)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Blue (75476)
- STREAMLIGHT Stinger LED Hl (75952)
- STREAMLIGHT Safety Wand, F/Stinger and PolyStinger (75903)
- Streamlight Flashlight Accessories