Shop All Hanging Work Lights
Streamlight
Stinger Led Rechargeable Flashlight W/ Ac/Dc Charge Cords/Charge
Mfr # STL75713
Zoro # G7809254
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lumens 350 lm
- Number of Batteries 3
- Tool Weight 12.40 oz
- Lamp Life 50000 Hour
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL75713
- Zoro # G7809254
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Length | 8.4" |
Details
Item | Stinger Led Rechargeable Flashlight,w/A |
Lamp Type | LED |
Lumens | 350 lm |
Number of Batteries | 3 |
Tool Weight | 12.40 oz |
Lamp Life | 50000 Hour |
Features | Strobe Light Mode, Deep Reflector, Non-slip Grip, Adjustable Beam, Unbreakable, Anti-roll, Rubber Grip, Compact |
Base Material | Aluminum |
IP Rating | IPX4 |
Battery Chemistry | Nickel Metal Hydride (NiMH), Nickel Cadmium (NiCd) |
Lens Material | Polycarbonate |
Watts | 3 W |
Charger Input Voltage | 3.6 V DC |
Rechargeable | Yes |
Power Source | Battery |
Battery Recharge Time | 10 hr |
Luminance Intensity | 24000 cd |
Controls | On/Off Push-button |
Resistance Properties | Impact Resistant, Scratch Resistant, Water Resistant |
Status Indicators | LED Charge-Continuity Indicator |
Battery Life | 7.25 hr |
Description
Stinger Led Rechargeable Flashlight,w/A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Mp70/c/u/med/42/ps, Edx17 replacement light bulb lamp (MP70/C/U/MED/42/PS, EDX17 USHIO)
- SYLVANIA Natural PAR38 E26 (Medium) LED Floodlight Bulb White 90 W (40901)
- ILC Replacement for Philips F4t5/soft White replacement light bulb lamp (F4T5/SOFT WHITE PHILIPS)
- EKENA MILLWORK Diamond Architectural Grde PVC Contemporary Ceiling Medallion, 10"W x 6 5/8"H x 3"ID x 3 1/2"C x 1"P (CMP10X6DD-03000)
- STREAMLIGHT Streamlight Duty Holster (STL88053)
- STREAMLIGHT Stinger Ds LED Hl- Light Only-Lime (75489)
- STREAMLIGHT Strion LED - Light Only - Orange (74346)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc/1 Piggyback Holder (STL75732)
- STREAMLIGHT Streamlight 85177 Cr123A Lithium Batteries, 12PCS (STL85177)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- ERICSON HNDLMP XP w/8W LED BULB 12V AND 50FT CRD (2650-LED-L)
- Streamlight Hanging Work Lights