Shop All Handheld Flashlights
Streamlight
Stinger LED HL 120V AC12VDC 800L
Mfr # STL75430
Zoro # G207991108
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Flashlight Body Material Aluminum
- Water Penetration Rating IPX4
- Beam Distance 310 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # STL75430
- Zoro # G207991108
- UPC # 80926754300
- Country of Origin United States
- Category Handheld Flashlights
Details
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Flashlight Body Material | Aluminum |
Water Penetration Rating | IPX4 |
Beam Distance | 310 m |
Lumens | 800 Lumens (High), 400 Lumens (Med), 200 Lumens (Low) |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- CARGILL Cargill 100011437 Pool Salt, Crystalline, Halogen, 40 lb Bag (100011437)
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- ILC Replacement for Radium Nl-t2 13w/730/w4.3 replacement light bulb lamp (NL-T2 13W/730/W4.3 RADIUM)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- STREAMLIGHT Stinger Led - Light Only - Gray (75687)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- STREAMLIGHT Coyote Yes 1,000 lm lm (88811)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68730)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95301)
- Streamlight Handheld Flashlights