Shop All Tower Lights
Streamlight
STINGER LED DC STEADY CHARGE
Mfr # SR75712
Zoro # G102137892
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Features NiMH Battery
- Lumens 425 Lumens (High), 200 Lumens (Med), 100 Lumens (Low)
- Standards Water Penetration Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR75712
- Zoro # G102137892
- UPC # 809267571274
- Country of Origin United States
- Category Tower Lights
Details
Material | Aluminum |
Color | Black |
Features | NiMH Battery |
Lumens | 425 Lumens (High), 200 Lumens (Med), 100 Lumens (Low) |
Standards | Water Penetration Rating IPX4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- SIGNMISSION OSHA Sign, 10" H, Warning Lead Work Area Poison No Smoking Or Eating (Bilingual Spanish), Landscape (OS-CL-D-710-L-19975)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- SCHNEIDER ELECTRIC Fixing Plate, Silver, 60mm D (XVUZ02Q)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- SCHNEIDER ELECTRIC Adjustment Pole, Black, 60mm D (XVUZ05)
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 120-240VAC (XVBC9M)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- Streamlight Safety Alarms and Warnings