Shop All Flashlight Accessories
Streamlight
Stinger DS LED with DC, dimensions 13 x 11.5 x 9, weight 14.2 lbs.
Mfr # 75812
Zoro # G803290872
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type NiMH
- Color Black
- Beam Distance 322
- Number of Batteries 1
- Lumens Range 425 Lumens (High) | 200 Lumens (Med) | 100 Lumens (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75812
- Zoro # G803290872
- UPC # 80926758124
- Country of Origin United States
- Category Flashlight Accessories
Details
Battery Type | NiMH |
Color | Black |
Beam Distance | 322 |
Number of Batteries | 1 |
Lumens Range | 425 Lumens (High) | 200 Lumens (Med) | 100 Lumens (Low) |
Flashlight Body Material | Aluminum |
Run Time on High Setting | 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low) |
Water Penetration Rating | IPX4 |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle (S39188)
- JANDORF CANOPY KIT 5"" BLANK WHT (60218)
- POWEROPTIX Cap Light COB LED - Camo (032-92545)
- ILC Replacement For LIGHT BULB LAMP KR25CTC25 INCANDESCENT DECORATIVE TORPEDO TIP 2PK (2PAK:WW-361G-3)
- STREAMLIGHT Stinger LED Hl 120/Dc Pb - Red (75484)
- STREAMLIGHT Replc Bulb (Stinger HP Stinger XT HP) (SR78915)
- STREAMLIGHT Streamlight® 75713 Stinger® LED 425 Lumen AC/12V DC Smart Charge Light W/ 2 Holders (75713)
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- STREAMLIGHT Flashlight Poly Mount Kit (68089)
- STREAMLIGHT 5 Unit Bank Charger 120V (All Stingers) (SR75400)
- NITE IZE Holster, 4 In W, 1 1/2 In D, 7 1/2 In H (NPXL-03-01)
- Streamlight Flashlight Accessories