Shop All Flashlight Accessories
Streamlight
Stinger DS LED with AC , dimensions 13 x 11.5 x 9, weight 14.2 lbs.
Mfr # 75811
Zoro # G603290881
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type NiMH
- Color Black
- Water Penetration Rating IPX4
- Run Time on High Setting 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low)
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 75811
- Zoro # G603290881
- UPC # 80926758117
- Country of Origin United States
- Category Flashlight Accessories
Details
Battery Type | NiMH |
Color | Black |
Water Penetration Rating | IPX4 |
Run Time on High Setting | 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low) |
Number of Batteries | 1 |
Flashlight Body Material | Aluminum |
Lumens Range | 425 Lumens (High) | 200 Lumens (Med) | 100 Lumens (Low) |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F552D/830/A/T/4P (F552D/830/A/T/4P)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B454Punv-E (B454PUNV-E)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I277Rh (B332I277RH)
- ILB GOLD Replacement For Osram Sylvania 50Ar111/Fl25 12V 41835Fl (50AR111/FL25 12V (41835FL))
- STREAMLIGHT Stinger Ds LED W/Ac/Dc/Pb - Purple (75978)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- STREAMLIGHT ULTRA STINGER WITH OUT CHARGER (SR77550)
- STREAMLIGHT Lamp Assembly, Xenon Lamp, .76/2.8 (33004)
- STREAMLIGHT Mount Plastic, Tan (14155)
- STREAMLIGHT Charger Kit, Black (75277)
- MAGLITE Replacement Lens, F/C-D Cell Mag-Lite (108-000-867)
- Streamlight Flashlight Accessories