Shop All Spot Lights
Streamlight
Spotlight, 6.75"L, Yellow, Industrial Grade
Mfr # 44955
Zoro # G6561587
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Flashlight Body Material Polycarbonate
- Battery Size C
- Flashlight Battery Type Alkaline
- Flashlight Battery Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 44955
- Zoro # G6561587
- UPC # 080926449558
- Country of Origin China
- Category Spot Lights
Dimensions
Battery Size | C |
Flashlight Battery Size | C |
Body Dia. | 3.5 in |
Length | 6.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Height | 6 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3 1/2 in |
Overall Length | 6 3/4 in |
Description
Waterproof Spotlight, Battery Size C, Includes Batteries No, Number of Batteries 4, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material Polycarbonate, Maximum Beam Distance 548 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 3.5 hr, Number of Light Output Modes 3, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Adjustable, Beam Pattern Spot, Flood, Drop Rating 2 m, Handle Shape U-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H995Ricat (H995RICAT)
- JANDORF Socket Phenolic On/Off Pull Chain Lamp Socket (C60534)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- HALO Showerlight, 951 4" (951PS)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- STREAMLIGHT STREAMLIGHT LED 150 Lumens Yellow Hands Free Light (91742)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44911)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- STREAMLIGHT STREAMLIGHT 150/55 Lumens, LED Hands Free Light (91757)
- RAILHEAD GEAR Revolving Safety/Warning Light, Red (RM18-LED R)
- Streamlight Spot Lights