Shop All Lanterns
Streamlight
Siege X
Mfr # 44956
Zoro # G6876013
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 325 Lumens (High) | 170 Lumens (Med) | 30 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type Lithium Ion
- Body Color Coyote
- Run Time on High Setting 4.5 Hrs (High) | 7.75 Hrs (Med) | 25 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 44956
- Zoro # G6876013
- UPC # 80926449565
- Country of Origin China
- Category Lanterns
Details
Lumens Range | 325 Lumens (High) | 170 Lumens (Med) | 30 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | Lithium Ion |
Body Color | Coyote |
Run Time on High Setting | 4.5 Hrs (High) | 7.75 Hrs (Med) | 25 Hrs (Low) |
Flashlight Body Material | Thermoplastic |
Water Penetration Rating | IPX7 |
Beam Distance | 155 |
Description
Siege X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qtp3x32t8/unvisn-sc (QTP3X32T8/UNVISN-SC OSRAM SYLVANIA)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/850/ALTO)
- PROGRESS LIGHTING Stem Extension Kit, 2-12" and 2-15" stems, Brushed Nickel (P8601-09)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- STREAMLIGHT Tactical Lantern, LED, Orange (45865)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45876)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45871)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- STREAMLIGHT Tactical Lantern, LED, Orange (45811)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- Streamlight Lanterns