Shop All Specialty Rechargeable Batteries
Streamlight
Replacement Battery, Nickel Cadmium
Mfr # 90120
Zoro # G0783702
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Streamlight
- Battery Capacity 1,600 mAh
- Rechargeable Up To 1000 times
- Battery Chemistry Nickel Cadmium
- Voltage 4.8V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90120
- Zoro # G0783702
- UPC # 080926901209
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Battery Size | Proprietary |
Details
Fits Brand | Streamlight |
Battery Capacity | 1,600 mAh |
Rechargeable Up To | 1000 times |
Battery Chemistry | Nickel Cadmium |
Voltage | 4.8V |
Fits Model | Streamlight Survivor original model (not LED). |
Item | Battery Pack |
Battery Type | Nickel Cadmium |
Compatible with Brand | Streamlight |
Rechargeable | Yes |
Number of Charging Cycles | 1,000 |
Description
Battery Pack, Battery Capacity 1,600 mAh, Battery Chemistry Nickel Cadmium, Battery Size Proprietary, Voltage 4.8V, Compatible with Brand Streamlight, Number of Charging Cycles 1,000, Rechargeable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Razor Battery For Remington Razors DF30, DF40, XLR 9600 (EBR-13)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- MONOPRICE 1/4Inch M Plug to 3.5mm S Jack, Metal (7167)
- ILC Replacement for Kodak Carousel 860h replacement light bulb lamp (CAROUSEL 860H KODAK)
- STREAMLIGHT Battery Pack, Li Ion, 3.75V, Streamlight (74175)
- STREAMLIGHT POLYTAC WITH LITHIUM BATTERIES- BLK (SR88850)
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (45937)
- STREAMLIGHT Battery Pack, Alkaline, For Streamlight (61001)
- STREAMLIGHT Sl-B26 Usb Battery, 2PK (SR22102)
- STREAMLIGHT Rechargeable Battery, Alkaline (90341)
- ILC Replacement For TROJAN J305EAC, 8PK (J305E-AC-8-PACK)
- Streamlight Specialty Rechargeable Batteries