Shop All Security Accessories
Streamlight
Remote Pressure with Switch Plug, Black
Mfr # 69135
Zoro # G6538128
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Safety Rating Not Safety Rated
- Rechargeable No
- Manufacturers Warranty Length Limited Lifetime
- Replacement Lamp No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 69135
- Zoro # G6538128
- UPC # 080926691353
- Country of Origin United States
- Category Security Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Remote Pressure with Switch Plug |
Color | Black |
Safety Rating | Not Safety Rated |
Rechargeable | No |
Replacement Lamp | No |
Body Color | Black |
Safety Rated | Not Safety Rated |
Standards | Meets applicable European Community Directives |
Batteries Included | No |
Drop Rating | Not Rated |
Product Type | Remote Plug-In Switch |
Compatible with Manufacturer Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
Compatible Manufacturer Part Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
Compatible with Manufacturer Part Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
Compatible with Manufacturer Model Number [NEW] | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
Compatible Manufacturer Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
For Use with Mfr. Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
For Use With Mfr. Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888 |
Description
Remote Pressure with Switch Plug, Color Black, Compatible with Manufacturer Model Number 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69440, 69441, 69442, 69443, 69444, 69445, 69446, 69447, 69448, 69450, 69451, 69453, 69454, 69888, Product Type Remote Plug-In Switch, Standards Meets applicable European Community Directives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Pack, NiCd, 4.8V, For Streamlight (76375)
- MIGHTY MAX BATTERY YTX14AH-BS GEL Battery for Kawasaki KAF400, Mule 600, 610 2014-2016 (YTX14AHGEL112)
- EVEREADY BATTERY, NIMH, AA, 4PK (EVENH15BP4)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- STREAMLIGHT Remote Door/Switch Assembly, Black (69161)
- FEIT ELECTRIC Battery Powered Indoor White Door and Window Sensor (MOT/DOORWIFIBAT)
- VTECH Full-Color 2.4" Digital Video Baby Monitor and Automatic Night Vision (VM2251)
- WBOX REQUEST TO EXIT DETECTOR SEQUENTIAL TRIGGERING/GRAY (0E-RXDST)
- SCHLAGE ELECTRONICS Card Reader (MT GRY 626)
- ADIPRO ISO PRE-PROGRAMMED XSF 26 BIT, 50PK (0E-ISOXSF50)
- LAB LAB:.020 Top Pins (L020-TP)
- Streamlight Security Accessories