Shop All Security Accessories
Streamlight
Remote Door/Switch Assembly, Black
Mfr # 69161
Zoro # G6535422
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Body Color Black
- Safety Rating Not Safety Rated
- Standards Meets applicable European Community Directives
- Batteries Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 69161
- Zoro # G6535422
- UPC # 080926691612
- Country of Origin United States
- Category Security Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Remote Door/Switch Assembly |
Color | Black |
Body Color | Black |
Safety Rating | Not Safety Rated |
Standards | Meets applicable European Community Directives |
Batteries Included | No |
Replacement Lamp | No |
Drop Rating | Not Rated |
Rechargeable | No |
Safety Rated | Not Safety Rated |
Product Type | Remote Battery Door Switch |
Compatible with Manufacturer Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
Compatible with Manufacturer Part Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
Compatible with Manufacturer Model Number [NEW] | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
Compatible Manufacturer Part Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
Compatible Manufacturer Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
For Use with Mfr. Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
For Use With Mfr. Model Number | 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888 |
Description
Remote Door/Switch Assembly, Color Black, Compatible with Manufacturer Model Number 69110, 69120, 69165, 69210, 69211, 69215, 69216, 69219, 69227, 69228, 69230, 69250, 69260, 69261, 69262, 69264, 69265, 69266, 69267, 69888, Product Type Remote Battery Door Switch, Standards Meets applicable European Community Directives
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- LOWELL 8in Speaker Package (DSL-805-72K)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Belkin F6C150-RKM-2U UPS -12 Pack (ML5-12MP122181311003541)
- SECURITY DOOR Electric Bolt Lock Fail Safe (1091AIV)
- STREAMLIGHT Remote Pressure with Switch Plug, Black (69135)
- BARSKA WP Blackhawk Monocular, 10 x 25mm (AA12131)
- W BOX MP PAIR PIGTAIL VID BLN, (0E-VBPTAILMP)
- VIKING Viking Electronics VK-W-2000A Viking Weather Resistant Door (W-2000A)
- ROSSLARE DIGITAL WALLET WITH 12 IBUTT (ROS-GA-12)
- HD A03429 ORB Amerock Decorative Self Closing Overlay Cabinet Door Hinge; Oil Rubbed Bronze (A03429 ORB)
- LAB LAB:.150 Top Pins (L150-TP)
- Streamlight Security Accessories