Shop All Handheld Work Lights
Streamlight
Rechargeable Flshlght, Alum, Black, 1000lm
Mfr # 88095
Zoro # G600428195
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Maximum Lumens Output 1,000 lm
- Power Source Battery
- Number of Batteries 1
- Lumens 1000/300/65 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88095
- Zoro # G600428195
- UPC # 080926880955
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Battery Size | 18650 |
Length | 4.39 in |
Body Dia. | 0.94 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 4 3/8 in |
Body Diameter | 1 in |
Alternate Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Description
Right Angle Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 171 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.75 hr, Weight with Batteries 4.4 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- ILC Replacement for Ballast Bs21-h3dt540gu210 (BS21-H3DT540GU210)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- STREAMLIGHT KNUCKLEHEAD- BLACK (SR90641)
- STREAMLIGHT Strion Led 120V/Dc Piggyback-Red (74363)
- STREAMLIGHT WAYPOINT RECHARGEABLE BLACK (SR44911)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 200 (90657)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76801)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- Streamlight Handheld Work Lights