Shop All Handheld Flashlights
Streamlight
Propolymer Flashlight 3N LED BLK Blister
Mfr # SR62302
Zoro # G602435887
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Flashlight Battery Type Alkaline
- Flashlight Body Material Polymer Resin
- Lumens 30 lm
- Water Penetration Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # SR62302
- Zoro # G602435887
- UPC # 809266230264
- Country of Origin United States
- Category Handheld Flashlights
Details
Number of Batteries | 3 |
Flashlight Battery Type | Alkaline |
Flashlight Body Material | Polymer Resin |
Lumens | 30 lm |
Water Penetration Rating | IPX4 |
Beam Distance | 35 m |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl43R (TL43R2GBNBB)
- BULLDOG 52,500 Lumen 300W LED Portable Light Cart Tower (P11300)
- SATCO 25 W A19 Incandescent - Transparent Green - 2000 Hours - Medium Base - 130V (S6081)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88077)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75900)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 1,100 lm lm (77550)
- STREAMLIGHT Yellow Rechargeable Proprietary, 485 lm lm (76163)
- STREAMLIGHT Stinger 2020 - 120V AC-12V DC 1 Holder Flashlight, Red (STL78121)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74752)
- MEGAPRO Red No Led Tactical Handheld Flashlight, AAA, 60 lm (6WORKLIGHT)
- Streamlight Handheld Flashlights