Shop All Handheld Flashlights
Streamlight
PROPOLYMER 2AA YELLOW
Mfr # SR67101
Zoro # G102436032
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Flashlight Battery Type Alkaline
- Flashlight Body Material Polymer
- Water Penetration Rating IPX7
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR67101
- Zoro # G102436032
- UPC # 809266710100
- Country of Origin China
- Category Handheld Flashlights
Details
Number of Batteries | 2 |
Flashlight Battery Type | Alkaline |
Flashlight Body Material | Polymer |
Water Penetration Rating | IPX7 |
Color | Yellow |
Lumens | 65 lm |
Beam Distance | 96 m |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO High Bright Extremely Bright LED Garage Light, 60W Utility Light for Garage Ceilings, Attics (NEB-ARE-0001)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- STREAMLIGHT Black Rechargeable Proprietary, 250 lm lm (66609)
- STREAMLIGHT Orange Rechargeable 18650, 500 lm lm (88837)
- STREAMLIGHT Microstream Pocket Clip (660032)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90950)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75763)
- FENIX LIGHTING Black Rechargeable 18650, 800 lm lm (E28R)
- Streamlight Handheld Flashlights