Shop All Handheld Flashlights
This Product is Discontinued
Streamlight
Pro Tactical Flashlight with Holster, 2 AA Batteries (Included), Black (Discontinued)
Mfr # 88033
Zoro # G4586940
This Product is Discontinued
Key Features
- Lamp Type LED
- Flashlight Grouping Type Tactical
- Tool Weight 0.356 lbs
- Batteries Included Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 88033
- Zoro # G4586940
- UPC # 80926880337
- Country of Origin China
- Category Handheld Flashlights
Details
Lamp Type | LED |
Flashlight Grouping Type | Tactical |
Tool Weight | 0.356 lbs |
Batteries Included | Yes |
Color | Black |
Battery Type | 2 AA (Included) |
Description
Streamlight® Professional Tactical Flashlight with Holster, 2 AA Batteries (Included), Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.