Shop All Handheld Flashlights
Streamlight
Portable Scene Light EXT
Mfr # STL45680
Zoro # G807991089
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Flashlight Battery Type 12V Sealed Lead Acid
- Flashlight Body Material Thermoplastic
- Lumens 5300 Lumens (High), 2500 Lumens (Med), 1300 Lumens (Low)
- Beam Distance 410 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # STL45680
- Zoro # G807991089
- UPC # 80926456808
- Country of Origin United States
- Category Handheld Flashlights
Details
Number of Batteries | 2 |
Flashlight Battery Type | 12V Sealed Lead Acid |
Flashlight Body Material | Thermoplastic |
Lumens | 5300 Lumens (High), 2500 Lumens (Med), 1300 Lumens (Low) |
Beam Distance | 410 m |
Color | Yellow |
Water Penetration Rating | IP67 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ottlite Olt-24w replacement light bulb lamp (OLT-24W OTTLITE)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q500T3/Cl-240V (Q500T3/CL-240V)
- PRINCETON TEC LED Headlamp, 205 lm, 3 AAA (VIZZ-IND)
- SATCO 25 W B11 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3631)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68201)
- STREAMLIGHT Stinger DS LED HL- Light Only- Purple 800L, 800 Lumens (75493)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74500)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- STREAMLIGHT PROPOLYMERS 4AA LED BLK W/WHITE LED (SR68302)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74302)
- Streamlight Handheld Flashlights