Shop All Sleeping Bags & Cots
Streamlight
PolyTac LED Helmet Lighting Kt
Mfr # 88854
Zoro # G702666013
product price: $96.05
/ea
Free Shipping & Returns
$96.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Water Penetration Rating IPX7
- Battery Type Lithium Primary
- Runtime levels 2.75 Hrs (High), 5.5 Hrs (Med), 34 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88854
- Zoro # G702666013
- UPC # 80926888548
- Country of Origin United States
- Category Sleeping Bags & Cots
Details
Color | Yellow |
Material | Nylon |
Water Penetration Rating | IPX7 |
Battery Type | Lithium Primary |
Runtime levels | 2.75 Hrs (High), 5.5 Hrs (Med), 34 Hrs (Low) |
Number of Batteries | 2 |
Beam Distance | 214 m |
Lumen Levels | 600 Lumens (High), 260 Lumens (Med), 35 Lumens (Low) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 96590 Aquabio 16 Ct Toss-Ins (96590)
- ORBIT 1/2Fnpt Full Popup Head (54027)
- MANCHESTER TANK & EQUIP 5LB Propane Tank (10054.3)
- OREGON Chainsaw Scrench, 19mm X 17mm (57-008)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- SERENELIFE Real Tree Mummy Sleeping Bag (SLSRT5)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- WAKEMAN Lightweight Kids Sleeping Bag - Carrying Bag Included - For Camping by Outdoors Pink/Black (75-CMP1071)
- KAMP-RITE TENT COT Sleeping Bag, 0 deg.F, 19"L Stuffsack (SB530)
- COLEMAN SLEEPING BAG 39 in. X 81 in. (2149523)
- EPP EPP CA101 Emergency Mylar Sleeping Bag (EPP-CA101)
- Streamlight Sleeping Bags & Cots