Shop All Welding Helmets
Streamlight
POLYTAC LED HELMET LIGHT KIT
Mfr # SR88854
Zoro # G802135204
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Lithium Primary
- Color Yellow
- Material Nylon
- Intrinsically Safe No
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR88854
- Zoro # G802135204
- UPC # 809268885486
- Country of Origin China
- Category Welding Helmets
Details
Battery Type | Lithium Primary |
Color | Yellow |
Material | Nylon |
Intrinsically Safe | No |
Number of Batteries | 2 |
Beam Distance (m) | 214 |
Runtime Levels | 2.75 hr (High); 5.5 hr (Med); 34 hr (Low) |
IP Rating | IPX7 |
Lumen Levels | 600 Lumens (High); 260 Lumens (Med); 35 Lumens (Low) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Desoldering Wick, 10 ft., 4, Copper, Rosin (80-4-10)
- LINCOLN ELECTRIC AC/DC Stick Welder, AC/DC 225/125 Series, 240 (K1297)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- LINCOLN ELECTRIC LINCOLN 1pc MIG Wire Inlet Guide (KP2531-1)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- JACKSON SAFETY Huntsman's Passive Style Welding Helmets (14534)
- GVS-RPB Blast Helmet (NV3-703-53)
- BLUE DEMON HELMET HEAD GEAR FOR ALL TRUE SERIES WELDING HOODS (BDWH-TRUEVIEW-HG)
- WESTWARD Auto Dark Welding Helmet, 10, Black (4UZY8)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- POWERWELD PowerWeld Professional Series ADF Welding Helmet, Skull and Chain (PWH9855G4 )
- Streamlight Welding Helmets