Shop All Marine & Boat Speakers & Navigation
Streamlight
PolyStinger LED with DC - Black , dimensions 13 x 11.5 x 9, weight 13.7 lbs.
Mfr # 76112
Zoro # G102654412
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lumens 485 (High); 240 (Med); 120 (Low)
- Number of Batteries 1
- Battery Type NiMH
- IP Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 76112
- Zoro # G102654412
- UPC # 80926761124
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Details
Color | Black |
Lumens | 485 (High); 240 (Med); 120 (Low) |
Number of Batteries | 1 |
Battery Type | NiMH |
IP Rating | IPX4 |
Beam Distance (m) | 335 |
Body Material | Nylon |
Runtime Levels | 3 hrs (High); 5.5 hrs (Med); 10 hrs (Low) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9012 L Solenoid Switch - 12-24VDC - 250A (9012)
- VALVOLINE Valvoline Motor Oil, 10W-40, Conventional, 1 Qt (797671)
- GATES Molded Coolant Hose - Lower, 22354 (22354)
- WIX FILTERS Oil Filter, 51394Mp (51394MP)
- STREAMLIGHT BATTERY F/RCHRG LNTRN VULCAN 44 (SR44007)
- STREAMLIGHT Waypoint w/12V DC Power Yellow (SR44900)
- BLUE SEA SYSTEMS Blue Sea WeatherDeck® Toggle Switch Boot - Black (4138)
- BOSS AUDIO Marine Stereo w/AM/FM/BT/USB (MGR300B)
- GARMIN Navionics Vision+ NVAE024R, Central West Papua East Sulawesi, Marine Chart (010-C1222-00)
- GARMIN Garmin 010-01741-00 GPSMAP 1222 With Worldwide Basemap (010-01741-00)
- VDO MARINE 2-1/16" Boost Pressure Gauge 2 Bar/30 PSI-8-32V-Black Dial-Round Bezel (A2C59514149)
- Streamlight Marine & Boat Speakers & Navigation