Shop All Rechargeable Flashlights
Streamlight
PolyStinger LED with 120V AC - Yellow, dimensions 13 x 11.5 x 9, weight 13.7 lbs.
Mfr # 76161
Zoro # G502749428
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Batteries 1
- Run Time Levels 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low)
- Body Material Nylon
- IP Rating IPX4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 76161
- Zoro # G502749428
- UPC # 80926761612
- Country of Origin United States
- Category Rechargeable Flashlights
Details
Color | Yellow |
Number of Batteries | 1 |
Run Time Levels | 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low) |
Body Material | Nylon |
IP Rating | IPX4 |
Battery Chemistry | NiMH |
Lumens | 485 Lumens (High); 240 Lumens (Med); 120 Lumens (Low) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- STREAMLIGHT Syclone Work Light (61510)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44792-71)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- STREAMLIGHT Stinger DS LED Rechargeable Flashlight Black ext. dia. 1.5" x 8.85" L (ELS201-BK)
- STREAMLIGHT MicroStream USB TC Coy (STL991359)
- STREAMLIGHT Microstream USB TC Blue (STL991337)
- STREAMLIGHT Handheld Flashlight, Aluminum, Black, 375lm (74303)
- STREAMLIGHT Streamlight® 74752 Strion® 615 Lumen Compact Rechargeable High Lumen Professional Light (74752)
- SONA ENTERPRISES 300 Lumen 3 Stage Water Resistant Rechargeable Bike Light Batteries Included (FL30-3W)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- Streamlight Rechargeable Flashlights