Shop All Hanging Work Lights
Streamlight
POLYSTINGER LED HAZ-LO (LIGHT ONLY) BLK
Mfr # SR76440
Zoro # G002435333
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Run Time 4 Hrs (High), 12 Hrs (Low)
- Beam Distance 245 m
- Flashlight Body Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # SR76440
- Zoro # G002435333
- UPC # 809267644084
- Country of Origin United States
- Category Hanging Work Lights
Details
Number of Batteries | 1 |
Run Time | 4 Hrs (High), 12 Hrs (Low) |
Beam Distance | 245 m |
Flashlight Body Material | Nylon |
Color | Black |
Battery Type | NiCd |
Water Penetration Rating | IPX4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 24423a replacement light bulb lamp (24423A DAMAR)
- AMERTAC Rope Light Kit Led 6' (LROPE6W)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Black (73001)
- SIGNIFY LED, 3.3 W, B11, Candelabra Screw (E12) (3.3B11/PER/927-922/CL/G/E12/WGX 1FB T20)
- STREAMLIGHT Replacement Bulb For Stinger (STL75914)
- STREAMLIGHT Stinger Led Rechargeable Flashlight W/ Ac/Dc Charge Cords/Charge (STL75713)
- STREAMLIGHT Strion LED - Light Only - Lime Green (74344)
- STREAMLIGHT Stylus Pro W/ Usb Cord (STL66134)
- STREAMLIGHT Hazlo Class I, Division 1 Led Headlamp, 3Aa (STL61200)
- STREAMLIGHT Stinger LED - Light Only - Red (75610)
- GENERAL MANUFACTURING Light Fluo Stubby II 40ft. Auto Reel (3613-3500)
- Streamlight Hanging Work Lights