Shop All Handheld Flashlights
Streamlight
PolyStinger LED AC/DC PB- Blk
Mfr # 76132
Zoro # G102701017
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 485 Lumens (High) | 240 Lumens (Med) | 120 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Body Color Black
- Run Time on High Setting 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 76132
- Zoro # G102701017
- UPC # 80926761322
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 485 Lumens (High) | 240 Lumens (Med) | 120 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Body Color | Black |
Run Time on High Setting | 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low) |
Flashlight Body Material | Nylon |
Safety Rated | No |
Water Penetration Rating | IPX4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 75Ah (ELB 1255)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Master 24V, SG20-24RG (60-5469)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- STREAMLIGHT Tan No 600 lm (88851)
- STREAMLIGHT Coyote No 350 lm (88073)
- STREAMLIGHT Black Rechargeable Led SC, 425 lm lm (75711)
- STREAMLIGHT Orange Led Stinger Lite Only (75641)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blk (74353)
- STREAMLIGHT Black Rechargeable Tactical Handheld Flashlight, Proprietary, 485 lm lm (76811)
- LIFE+GEAR Glow 8 lm Assorted LED Flashlight LR41 Battery (41-3944)
- Streamlight Handheld Flashlights