Shop All Handheld Flashlights
Streamlight
PolyStinger DS LED Black
Mfr # 76810
Zoro # G002671342
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Range 485 Lumens (High) | 240 Lumens (Med) | 120 Lumens (Low)
- Number of Batteries 1
- Flashlight Battery Type NiMH
- Body Color Black
- Run Time on High Setting 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 76810
- Zoro # G002671342
- UPC # 80926768109
- Country of Origin United States
- Category Handheld Flashlights
Details
Lumens Range | 485 Lumens (High) | 240 Lumens (Med) | 120 Lumens (Low) |
Number of Batteries | 1 |
Flashlight Battery Type | NiMH |
Body Color | Black |
Run Time on High Setting | 3 Hrs (High) | 5.5 Hrs (Med) | 10 Hrs (Low) |
Flashlight Body Material | Nylon |
Safety Rated | No |
Water Penetration Rating | IPX4 |
Beam Distance | 335 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- ILC Replacement for Osram Sylvania 39par20/hal/fl30 130v replacement light bulb lamp (39PAR20/HAL/FL30 130V OSRAM SYLVANIA)
- NUVO 6 ft., Track, Russet Bronze Finish (TR133)
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75454)
- STREAMLIGHT Black Rechargeable Proprietary, 250 lm lm (66609)
- STREAMLIGHT Microstream Pocket Clip (660032)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- STREAMLIGHT Tactical Handheld (74431)
- NITECORE MT21C 1000 Lumen Multifunctional 90 Degree Adjustable Flashlight (MT21C)
- Streamlight Handheld Flashlights