Shop All Handheld Flashlights
Streamlight
Orange Yes 250 lm
Mfr # 88901
Zoro # G3366951
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 250 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Metal
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88901
- Zoro # G3366951
- UPC # 080926889019
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.2 in |
Body Dia. | 1.06 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR123 |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 in |
Alternate Battery Size | 18650 |
Overall Length | 5 1/4 in |
Description
Helmet-Clip Lights, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size CR123, Number of Batteries 2, Includes Charger Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 170 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 4 hr, Series Vantage 180 X, Weight with Batteries 5.5 oz, Charger Style Included USB Cord, Alternate Battery Size 18650, Rechargeable Yes, Beam Focus Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- ILC Replacement for Advance Icn-4p32-sc (ICN-4P32-SC ADVANCE)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- LUMAPRO Lighthead, Incandescent, 300W, 120V (24K346)
- STREAMLIGHT Black Yes 250 lm (88903)
- STREAMLIGHT Yellow Rechargeable Proprietary, 275 lm lm (68732)
- STREAMLIGHT Black Yes 2,000 lm lm (78100)
- STREAMLIGHT Yellow No AA (68910)
- STREAMLIGHT Flashlight Microstream Usb - Blue (66603)
- STREAMLIGHT Strion Led 120V Ac/Dc W/ Piggback - Gray (74365)
- LUMAPRO Industrial Penlight, LED, 180lm (797NR7)
- Streamlight Handheld Flashlights