Shop All Handheld Flashlights
Streamlight
Orange No Led Industrial Handheld Flashlight, 175 lm
Mfr # 90540
Zoro # G3930595
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 175 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90540
- Zoro # G3930595
- UPC # 080926905405
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.06 in |
Body Dia. | 2.87 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Overall Length | 7 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 7/8 in |
Alternate Battery Size | Proprietary |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 405 m, Maximum Brightness 175 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 13.7 oz, Alternate Battery Size Proprietary, Includes Charger No, Beam Color White, Beam Focus Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- ILC Replacement for UVP Tmw-20 365 NM replacement light bulb lamp (TMW-20 365 NM UVP)
- ILC Replacement for Osram Sylvania 64642 HLX replacement light bulb lamp (64642 HLX OSRAM SYLVANIA)
- STREAMLIGHT Black Rechargeable Led Professional Handheld Flashlight, Proprietary, 450 lm lm (25300)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68202)
- STREAMLIGHT Yellow No AA (68910)
- STREAMLIGHT 3AA PROPOLYMER DUALIE W/3 AA YELLOW (SR68750)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, 500 lm (88063)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- ROADPRO Rechargeable AC/DC Rechargeable Spotlight (RPKB2701RF)
- Streamlight Handheld Flashlights