Shop All Flashlight Accessories
This Product is Discontinued
Streamlight
Mounting Rack, Yellow (Discontinued)
Mfr # 45072
Zoro # G4051616
This Product is Discontinued
Key Features
- Sub-Category Flashlight Mounting Supplies
- For Use With Mfr. No. 45109, 45117, 45136, 45113, 45524, LiteBox Series, FireBox Series
- Color Yellow
- For Battery Size Proprietary
- Product Type Charger Base Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 45072
- Zoro # G4051616
- UPC # 080926450721
- Country of Origin United States
- Category Flashlight Accessories
Dimensions
For Battery Size | Proprietary |
Details
Sub-Category | Flashlight Mounting Supplies |
Item | Charger Base |
For Use With | Mfr. No. 45109, 45117, 45136, 45113, 45524, LiteBox Series, FireBox Series |
Color | Yellow |
Product Type | Charger Base Only |
Compatible with Brand | Streamlight |
Compatible with Manufacturer Model Number | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
Compatible with Manufacturer Model Number [NEW] | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
Compatible Manufacturer Part Number | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
Compatible with Manufacturer Part Number | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
Compatible Manufacturer Model Number | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
For Use with Mfr. Model Number | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
For Use With Mfr. Model Number | 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876 |
Description
Charger Base, Compatible with Manufacturer Model Number 45104, 45108, 45109, 45113, 45117, 45310, 45311, 45312, 45705, 45707, 45821, 45825, 45826, 45871, 45875, 45876, For Battery Size Proprietary, Plug Type Not Applicable, Power Source Not Applicable, Compatible with Brand Streamlight, Includes -, Standards -, Product Type Charger Base Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.