Shop All Mini and Specialty Flashlights
This Product is Discontinued
Streamlight
Mini Flashlight, 3.43" L, 0.77" Body dia. (Discontinued)
Mfr # 88030
Zoro # G0748531
This Product is Discontinued
Key Features
- Lamp Type Led
- Flashlight Battery Size CR123A
- Flashlight Grouping Type Compact Light
- Number of Batteries 1
- Lumens Range 22 to 275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 88030
- Zoro # G0748531
- UPC # 809268803060
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 3.43 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.77 in |
Battery Size | CR123 |
Diameter | 0.9" |
Overall Length | 3 3/8 in |
Body Diameter | 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Tactical Mini Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 143 m, Maximum Brightness 275 lm, Weight with Batteries 2 oz, Includes Charger No, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Not Rated, IP Rating IPX7, Mount Type Clip, Special Features TEN-TAP(R) programable switch with three settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.