Shop All Vehicle Bulbs & Lenses
Streamlight
LUXEON 4AA w/WHITE LEDS & ALKALINE
Mfr # SR68244
Zoro # G902136651
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Safety Rated/Intrinsically Safe
- Color Yellow
- Lumens 100
- Beam Distance (m) 130
- Body Material Polymer Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # SR68244
- Zoro # G902136651
- UPC # 809266824432
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Details
Features | Safety Rated/Intrinsically Safe |
Color | Yellow |
Lumens | 100 |
Beam Distance (m) | 130 |
Body Material | Polymer Resin |
IP Rating | IP67 |
Battery Type | Alkaline |
Number of Batteries | 4 |
Runtime Levels | 6 hrs (High); hrs (Low) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Electric Stethoscope Combo (65001)
- RKI TRAY - ALL SW & COMPACT ST & C-SERIES TRUCK BOX (TRAY SW)
- KFI 2" Receiver Mount (100620)
- ZEROSTART Engine Heater - 1500W 120V, Plate Volvo (3500091)
- STREAMLIGHT Replacement Bulb (UltraStinger) (SR78914)
- STREAMLIGHT LENS/REFLECTOR ASSY F/75760 LIGHT-PART (SR88705)
- STREAMLIGHT FLIP LENS RED (SR85115)
- ILC Replacement for Lucas 381 replacement light bulb lamp, 10PK (381 LUCAS)
- GE LAMPS LED Type B U Lamp, T8, G13,3500 K (LED13BDT8/U/835)
- SIGNIFY Pwy24Wnahtrc1 Hipervision Bulb, Pwy24Wnahtrc1 (PWY24WNAHTRC1)
- ILC Replacement for Grainger 2fmr1 replacement light bulb lamp, 10PK (2FMR1 GRAINGER)
- Streamlight Automotive Headlight, Signal & Tail Light Assemblies