Shop All Handheld Work Lights
Streamlight
Led Tactical Handheld Flashlight, Proprietary, 175
Mfr # 90503
Zoro # G7617303
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 100 to 249
- Maximum Lumens Output 175
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90503
- Zoro # G7617303
- UPC # 080926905030
- Country of Origin United States
- Category Handheld Work Lights
Dimensions
Flashlight Battery Size | Proprietary |
Battery Size | Proprietary |
Length | 7.06 in |
Body Dia. | 2.87 in |
Manufacturers Warranty Length | Limited Lifetime |
Width | 2.9" |
Height | 7.1" |
Overall Length | 7 in |
Depth | 2.9" |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 7/8 in |
Alternate Battery Size | AA |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 405 m, Maximum Brightness 175 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 18 oz, Charger Style Included 120V AC/12V DC Cords, Smart Charger, Alternate Battery Size AA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Philips, 65Br30/Fl55/Ll 120V (65BR30/FL55/LL 120V)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Orange (74360)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (61502)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- STREAMLIGHT Strion Hl Light Only Purple (74774)
- ERICSON RS 9 5-15 SIDOUTLT LD MTL GURD (104-R) (944-RS)
- Streamlight Handheld Work Lights