Shop All Mini and Specialty Flashlights
Streamlight
Led Industrial Handheld Flashlight, 163
Mfr # 91657
Zoro # G7500717
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Flashlight Grouping Type Hands Free Light
- Maximum Lumens Output 163
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 91657
- Zoro # G7500717
- UPC # 080926916579
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | Proprietary |
Length | 9.2 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Width | 2 7/8 in |
Overall Height | 9 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | AA |
Overall Length | 9 1/4 in |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Orange, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 54 m, Maximum Brightness 163 lm, Run Time at Maximum Brightness 3.75 hr, Weight with Batteries 23.1 oz, Charger Style Included 120V AC/12V DC Charger, Alternate Battery Size AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tld15w/05 replacement light bulb lamp (TLD15W/05 PHILIPS)
- ILC Replacement For SATCO S12401 (S12401)
- ILC Replacement for National Stock Number NSN 6240-00-797-8945 replacement light bulb lamp (6240-00-797-8945 NATIONAL STOCK NUMBER NSN)
- BOSTON HARBOR Fixture Ceil 1Lt Flsh Chain Pc (F13CH01SW-6859CL3)
- STREAMLIGHT Streamlight 66118 Stylus Pro 100 Lumen Inspection Pen Flashlight (66118)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- STREAMLIGHT Industrial Inspection Light, 160/40 lm (66700)
- STREAMLIGHT Industrial Penlight, LED, Red (65035)
- STREAMLIGHT Penlight Stylus Pro Cob - Blue (66706)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Blue (73002)
- GARANT LED Rechargeable Pen Light, Max Illumination: 200 (081448 200)
- Streamlight Mini and Specialty Flashlights