Shop All Portable Device Chargers
Streamlight
KNUCKLEHEAD SPOT AC/DC CHARGER
Mfr # SR90757
Zoro # G602504521
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Water Resistant IPX4
- Material Nylon
- Battery Capacity 1
- Battery Type NiMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # SR90757
- Zoro # G602504521
- UPC # 809269075770
- Country of Origin United States
- Category Portable Device Chargers
Details
Color | Orange |
Water Resistant | IPX4 |
Material | Nylon |
Battery Capacity | 1 |
Battery Type | NiMH |
Beam Distance (m) | 210 |
Lumen Levels | 180 Lumens (High) | 55 Lumens (Low) |
Safety Rated/Intrinsically Safe | Yes |
Runtime levels | 3.5 Hrs (High) | 16 Hrs (Low) |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for SOLAR ENERGY STORAGE (ML35-12GEL82)
- MOTOROLA Wireless Earpiece, Black, 280mm (NTN2572A)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- CLORE AUTOMOTIVE 12/24V Wheel Battery Charger; 40/20/2/230A (4745)
- NITECORE NPB4 20,000mAh Waterproof Power Bank (NPB4)
- ANKER Powercore 3 Sense 3 Pd Port Power Bank 20w 10,000 Mah, Black (A1248H11-1)
- FORNEY Forney Industries Inc 54732 Battery Charger Clamps; 80 Amp (8909970)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- INTEGRATED SUPPLY NETWORK Mizco Solar Power Bank 16000Mah With Flashlight (TT-PBW-SW16)
- VENTEV 12W USB A Wall Charger, White (WC12-HD252159)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- Streamlight Portable Device Chargers