Shop All Automotive Work & Scene Lighting
Streamlight
Knucklehead Rechargeable Work Light
Mfr # 90607
Zoro # G2613534
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Safety Rated/Intrinsically Safe
- Material Nylon
- Runtime Levels 3.5 hrs (High); 16 hrs (Low)
- Battery Type NiMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 90607
- Zoro # G2613534
- UPC # 809269060752
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Details
Item | Knucklehead W/Ac/Dc - Black |
Color | Black |
Features | Safety Rated/Intrinsically Safe |
Material | Nylon |
Runtime Levels | 3.5 hrs (High); 16 hrs (Low) |
Battery Type | NiMH |
IP Rating | IPX4 |
Beam Distance (m) | 68 |
Lumens | 200 (High); 63 (Low) |
Number of Batteries | 1 |
Description
Hand Held Work Light With A 210 Degree Articulating Head That Rotates 360 Degrees / 4 Modes Of Lighting: High, Low, Moonlight, Flash / Removable Magnet With 135 Lb Pull Strength Has A Replaceable Rubber Boot / ";Moonlight"; Mode Runs For 20 Days / Dual Power Source: Accepts Rechargeable BatteryPK Or 4 ";Aa"; Alkaline Batteries Knucklehead Is A Lightweight; Hand Held Work Light That Features Shockproof, Dual C4 Premium Leds. 4 Modes Of Lighting: High, Low, Moonlight And Flash. Run Times: 3.5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1/2" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-500-WS)
- ILC Replacement for Maglite Mini AA Flashlight Light Bulb replacement light bulb lamp, 4PK (MINI AA FLASHLIGHT LIGHT BULB MAGLITE)
- GATES FLEXIBLE COOLANT HOSE (26525)
- NAUTICAL Nautical NEOD-20P Ease Super-Duty Outdrive Cleaner - Pint (NEOD-20P)
- TIGER LIGHTS 50W Round LED Work Light w/ Swivel Mount 12V, 4 Length, Off-Road Light; (TL150)
- ECCO Work Light, LED, 3-29/32" D (EW2461-CAMO)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Red LED Strobe Light (8892206)
- BUYERS PRODUCTS Ultra Thin 5 Inch Clear LED Strobe Light (8892201)
- SPEC-D TUNING 03-09 Hummer H2 Led Cab Roof Light Kit With Smoked Lens (LRC-H203GLED10P-VS)
- BUYERS PRODUCTS Amber/Green Dual Row 5 Inch LED Strobe Light (8891709)
- Streamlight Automotive Lighting