Shop All Mini and Specialty Flashlights
This Product is Discontinued
Streamlight
Keychain Flashlight, Tactical, 3.94" L (Discontinued)
Mfr # 88049
Zoro # G1454789
This Product is Discontinued
Key Features
- Flashlight Battery Size AAA
- Flashlight Grouping Type Compact Backup Light
- Number of Batteries 1
- Lumens Range 8 to 115
- Lumens 115/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 88049
- Zoro # G1454789
- UPC # 080926880498
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 3.94 in |
Body Dia. | 0.57 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Diameter | 5/8 in |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 4 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 60 m, Maximum Brightness 115 lm, Run Time at Maximum Brightness 1.75 hr, Weight with Batteries 1.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.