Shop All Mini and Specialty Flashlights
Streamlight
Industrial Penlight, LED, Black
Mfr # 65022
Zoro # G9990827
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAAA
- Flashlight Grouping Type Penlight
- Number of Batteries 3
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 65022
- Zoro # G9990827
- UPC # 080926650220
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAAA |
Length | 6.21 in |
Body Dia. | 0.38 in |
Battery Size | AAAA |
Diameter | 0.4" |
Overall Length | 6 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3/8 in |
Description
Colored-Beam Inspection Light, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 21 m, Maximum Brightness 2 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 1.1 oz, Beam Color Blue, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 36W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49672)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- STREAMLIGHT Bandit Pro - includes USB cord - Black - Clam (61714)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Pink (73003)
- STREAMLIGHT GenPurp Penlight, Aluminum, Black, 500lm (66320)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- STREAMLIGHT Stylus Pro Tailcap Silver (660023-3)
- STREAMLIGHT Industrial Penlight, LED, Blue (65050)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight (20818)
- Streamlight Mini and Specialty Flashlights