Shop All Lanterns
Streamlight
Industrial Lantern, 7.43" L, Yellow Body
Mfr # 44301
Zoro # G5089450
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Flashlight Body Material Nylon
- Flashlight Battery Type Lithium-Ion
- Flashlight Battery Size Proprietary
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 44301
- Zoro # G5089450
- UPC # 080926443013
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | Proprietary |
Length | 7.43 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 4.32 in |
Overall Length | 7 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Height | 4 3/8 in |
Body Diameter | 4 3/8 in |
Overall Width | 4 3/8 in |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material Nylon, Maximum Beam Distance 548 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 5.8 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Lantern, Nylon, Yellow, 400lm (44321)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" (S5R927K7AL)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 200 (90657)
- STREAMLIGHT Industrial Lantern, 7.43" L, Orange Body (44311)
- STREAMLIGHT Tactical Lantern, LED, Orange (45806)
- STREAMLIGHT Siege X (44956)
- STREAMLIGHT Tactical Lantern, LED, Orange (45801)
- STREAMLIGHT Tactical Lantern, LED, Orange (45851)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- Streamlight Lanterns