Shop All Mini and Specialty Flashlights
Streamlight
Industrial Keychain Flashlight, LED, Pink
Mfr # 73003
Zoro # G5231511
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size LR41
- Flashlight Grouping Type Keychain Flashlight
- Number of Batteries 4
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 73003
- Zoro # G5231511
- UPC # 080926730038
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | LR41 |
Length | 1.47 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.43 in |
Height | 1.5" |
Battery Size | LR41 |
Overall Length | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3/8 in |
Description
Keychain Flashlight, Battery Chemistry Alkaline, Battery Size LR41, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Pink, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 10 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 0.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ILC Replacement for Osram Sylvania M150/multi-ps-kit (M150/MULTI-PS-KIT OSRAM SYLVANIA)
- ILC Replacement for Universal B228punv-n (B228PUNV-N UNIVERSAL)
- FEIT ELECTRIC LED G9 BIPIN DL 25W (BP25G9/850/LED)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- STREAMLIGHT STYLUS PRO USB (SR66139)
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- STREAMLIGHT Penlight Stylus Pro Cob - Red (66703)
- STREAMLIGHT GenPurp Penlight, Aluminum, Black, 500lm (66320)
- STREAMLIGHT STREAMLIGHT LED 163 Lumens Yellow Hands Free Light (91642)
- Streamlight Mini and Specialty Flashlights