Shop All Mini and Specialty Flashlights
Streamlight
Industrial Keychain Flashlight, LED, Blue
Mfr # 73002
Zoro # G3600301
original price:
$8.75
5% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size LR41
- Flashlight Grouping Type Keychain Flashlight
- Number of Batteries 4
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Streamlight
- MFR # 73002
- Zoro # G3600301
- UPC # 080926730021
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | LR41 |
Length | 1.47 in |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 0.43 in |
Battery Size | LR41 |
Diameter | 0.5" |
Overall Length | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 3/8 in |
Description
Keychain Flashlight, Battery Chemistry Alkaline, Battery Size LR41, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Blue, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Rated, Maximum Brightness 10 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 0.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering Ft10a replacement light bulb lamp (FT10A WHELEN ENGINEERING)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- TCP LED, 10W R20, DIM, 2700K, Flood (LED10R20D27K)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- STREAMLIGHT Penlight Stylus Pro Cob - Red (66703)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- STREAMLIGHT Industrial Inspection Light, 160/40 lm (66700)
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- STREAMLIGHT Penlight, 2 lm, 6.21" L, Industrial Grade (65006)
- Streamlight Mini and Specialty Flashlights