Shop All Mini and Specialty Flashlights
Streamlight
Industrial Inspection Light, LED, Black
Mfr # 65658
Zoro # G1541163
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAAA
- Flashlight Grouping Type Penlight
- Number of Batteries 3
- Lumens Range 0 to 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Streamlight
- MFR # 65658
- Zoro # G1541163
- UPC # 080926656581
- Country of Origin United States
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAAA |
Length | 14.0 in |
Body Dia. | 0.38 in |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | AAAA |
Overall Length | 14 in |
Body Diameter | 3/8 in |
Description
Extended Safety-Rated Penlight, Battery Chemistry Alkaline, Battery Size AAAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 24 m, Maximum Brightness 11 lm, Run Time at Maximum Brightness 24 hr, Weight with Batteries 1.7 oz, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- SYLVANIA TW LED BULB A19 WW 60W 6PK (40748)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- ILC Replacement for Glasco Ultraviolet L-024433 replacement light bulb lamp (L-024433 GLASCO ULTRAVIOLET)
- STREAMLIGHT Industrial Keychain Flashlight, LED, Pink (73003)
- STREAMLIGHT General Purpose Inspection Light, LED, Blk (66218)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- STREAMLIGHT Stylus Pro Usb - Lime (66144)
- NEBO Powerful Rechargeable Pocket Light with Laser Pointer and Power Bank (NEB-WLT-1007)
- Streamlight Mini and Specialty Flashlights